Shop All Drum Tools
Dayton
Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2
Mfr # 21VG59
Zoro # G5824497
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Length 36 5/8 in
- Number of Drums 1
- Overall Width 5 in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG59
- Zoro # G5824497
- UPC # 190735167793
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 2 in |
Overall Length | 36 5/8 in |
Overall Width | 5 in |
Lifting Eye Dia. | 2 13/16 in |
For Min. to Max. Drum Diameter | 22 1/4 in to 22 3/4 in |
For Minimum Drum Diameter | 22 1/4 in |
For Maximum Drum Height | 36 in |
For Maximum Drum Diameter | 22 3/4 in |
Description
Drum Lifter, Color Yellow, Drum Orientation Horizontal, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Material Steel, Overall Length 36 5/8 in, Weight Capacity 1,000 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 55 gal, Product Type Lifting Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS230BL)
- DURAMAX 36 In. W x 72In. H Industrial Free Standing Cabinet with wheels (68010)
- ECONOCO Round Rack 42" Dia., Chrome (K57WD)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG34)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- VESTIL Variable Height Pail Dumper, 125 lb. (LLW-PAILD-100)
- Dayton Drums & Accessories