Shop All Drum Tools
Dayton
Drum Lifter, 1 Drum, 30 gal., 1000 lb.
Mfr # 21VG35
Zoro # G5312711
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 18 1/2 in
- Number of Drums 1
- Overall Length 19 3/4 in
- Drum Capacity 30 gal
- Overall Width 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG35
- Zoro # G5312711
- UPC # 190735424148
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 18 1/2 in |
Overall Length | 19 3/4 in |
Overall Width | 9 1/16 in |
For Maximum Drum Height | 29 in |
For Minimum Drum Diameter | 18 in |
For Maximum Drum Diameter | 19 1/4 in |
For Min. to Max. Drum Diameter | 18 in to 19 1/4 in |
Description
Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 19 1/4 in, For Maximum Drum Height 29 in, For Minimum Drum Diameter 18 in, Material Steel, Overall Length 19 3/4 in, Weight Capacity 1,000 lb, For Drum Material Fiber, Plastic, Metal, Grip Location Rim, For Drum Capacity 30 gal, Product Type Lifting Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Kaiman Wall Mount Shelf Support for Glass and Wood Shelves Chrome (161022140)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- DAYTON Drum Truck, 880 lb. (29PH14)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG34)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- Dayton Drum Tools