Shop All Fuel Transfer Accessories
Dayton
Drum Handler, 1 Drum, 55 gal, 800 lb
Mfr # 21VG39
Zoro # G5413563
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Steel Drums
- Number of Drums 1
- Overall Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21VG39
- Zoro # G5413563
- UPC # 190735167632
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 43 in |
Overall Width | 28 in |
Fork Pocket Size | 5-1/2 in x 2 in |
Overall Height | 3 3/4 in |
Compatible Fork Height | 1 3/4 in |
Compatible Fork Length | 35 in |
Compatible Fork Width | 5 1/4 in |
Details
Item | Drum Handler |
Material | Steel |
Color | Red |
For Use With | Steel Drums |
Number of Drums | 1 |
For Drum Material | Steel |
Load Capacity | 800 lb |
Drum Capacity | 55 gal |
Compatible Drum Capacity | 55 gal |
Jaw Functions | Tilt |
Compatible Drum Material | Steel |
Fork Pocket Spacing | 23 in |
Load Capacity - Maximum | 800 lb |
Rotation Angle | 0 Degrees |
Description
Drum Handler, Overall Height 3 3/4 in, Overall Length 43 in, Overall Width 28 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 800 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 23 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Alternator Liquid Level Switch Close on Rise 600VAC (9038DW8)
- LITTLE GIANT PUMP Pump Head, Without Motor (583698)
- STENNER S Series S3007 Variable Speed 40GPD 100Psi (S3007AA101NG1)
- PIUSI External 90 deg. Fitting, 1" L (R18188000)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb (21VG43)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- DAYTON Tube, Drum Pump (5UWF3)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Quick Disconnect, Polypropylene (1DLU7)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- FILL-RITE Fuel Transfer Pump Repair Kit (100KTF1214)
- Dayton Fuel Transfer Accessories