Shop All Fuel Transfer Accessories
Dayton
Drum Grab, 2 Drum, 55 gal, 1000 lb
Mfr # 21VG45
Zoro # G5311862
product price: $460.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Steel Drums
- Number of Drums 2
- For Drum Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG45
- Zoro # G5311862
- UPC # 190735167694
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Width | 46 in |
Fork Pocket Size | 7 in x 2-1/4 in |
Overall Height | 6 1/2 in |
Overall Length | 42 7/8 in |
Compatible Fork Width | 6 3/4 in |
Compatible Fork Length | 35 in |
Compatible Fork Height | 2 in |
Details
Item | Drum Grab |
Material | Steel |
Color | Red |
For Use With | Steel Drums |
Number of Drums | 2 |
For Drum Material | Steel |
Load Capacity | 1,000 lb |
Drum Capacity | 55 gal |
Jaw Functions | Tilt |
Load Capacity - Maximum | 1,000 lb |
Fork Pocket Spacing | 27 in |
Compatible Drum Capacity | 55 gal |
Compatible Drum Material | Steel |
Rotation Angle | 0 Degrees |
Description
Drum Grab, Overall Height 6 1/2 in, Overall Length 42 7/8 in, Overall Width 46 in, Compatible Drum Material Steel, Number of Drums 2, Load Capacity - Maximum 1,000 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 6 3/4 in, Compatible Fork Height 2 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Diffuser (PP14003G)
- SANDPIPER Pump Repair Kit, Fluid (476.248.643)
- DAYTON Pump, Sump, 0.50 HP (4KU63)
- CRYSTAL BLUE Biological Muck Reducer (00114)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- DAYTON Pump, Drum, Pump Body Material CPVC (1DLL1)
- DAYTON Tube, Drum Pump (5UWF4)
- DAYTON Fuel Nozzle Curved Spout, 1 x 3/4In (5URH6)
- DAYTON Drum Pump Tube, Alum Suction Tube, 39" L (53RU60)
- FILL-RITE Filter Kt Hydrosorb 3/4 Outlet (1210KTF7019)
- Dayton Fuel Transfer Accessories