Shop All Drum Lifting Trucks & Dispensers
Dayton
Drum Grab, 1600 lb
Mfr # 29PH20
Zoro # G2229599
product price: $1,067.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,067.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/4 in
- Overall Length 33 3/4 in
- Overall Width 28 in
- Material Welded Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29PH20
- Zoro # G2229599
- UPC # 190735215661
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 35 1/4 in |
Overall Length | 33 3/4 in |
Overall Width | 28 in |
Fork Pocket Size | 5 1/2 in x 2 in |
Jaw Height Position - Minimum | 19 in |
Compatible Fork Height | 1 3/4 in |
Compatible Fork Width | 5 1/4 in |
Compatible Fork Length | 35 in |
Details
Material | Welded Steel |
Color | Red |
Load Capacity | 1,600 lb |
Item | Drum Grab |
Lowest Position of Jaws | 19" |
For Drum Material | Steel |
Number of Drums | 1 |
Drum Capacity | 30 gal, 85 gal, 55 |
Color/Finish | Red |
Jaw Functions | Tilt |
Compatible Drum Material | Steel |
Compatible Drum Capacity | 30 gal, 55 gal, 85 gal |
Fork Pocket Spacing | 27 in |
Load Capacity - Maximum | 1,600 lb |
Description
Drum Grab, Overall Height 35 5/8 in, Overall Length 34 1/4 in, Overall Width 28 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,600 lb, Compatible Drum Capacity 30 gal, 55 gal, 85 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Jaw Height Position - Minimum 19 in, Product Type Top-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- SERCO Misc, Cylinder Pin Mount (100-549)
- AP PRODUCTS AP Products 017-90916 Sikaflex-252, Black (017-90916)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- DAYTON Drum Grab, 3200 lb (29PH22)
- DAYTON Drum Grab, 1000 lb (29PH19)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- DAYTON Drum Lifter, Single Chime Jaw, 1500 lb (29PH23)
- DAYTON Drum Grab, 2000 lb (29PH21)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- Dayton Lifting Trucks