Shop All Drum Lifting Trucks & Dispensers
Dayton
Drum Grab, 1000 lb
Mfr # 29PH19
Zoro # G5496775
product price: $370.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 34 in
- Overall Width 28 in
- Material Welded Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29PH19
- Zoro # G5496775
- UPC # 190735215654
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 34 in |
Overall Length | 34 in |
Overall Width | 28 in |
Fork Pocket Size | 5-1/2 in x 2 in |
Compatible Fork Height | 1 3/4 in |
Compatible Fork Length | 35 in |
Compatible Fork Width | 5 1/4 in |
Jaw Height Position - Minimum | 19 in |
Details
Material | Welded Steel |
Color | Red |
Load Capacity | 1,000 lb |
Item | Drum Grab |
Lowest Position of Jaws | 19" |
Drum Capacity | 30 gal, 85 gal, 55 |
Number of Drums | 1 |
For Drum Material | Steel |
Color/Finish | Red |
Load Capacity - Maximum | 1,000 lb |
Jaw Functions | Tilt |
Fork Pocket Spacing | 27 in |
Compatible Drum Capacity | 30 gal, 55 gal, 85 gal |
Compatible Drum Material | Steel |
Description
Drum Grab, Overall Height 35 3/4 in, Overall Length 34 1/2 in, Overall Width 28 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,000 lb, Compatible Drum Capacity 30 gal, 55 gal, 85 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Jaw Height Position - Minimum 19 in, Product Type Top-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red (D-150-HD-SR)
- BIL-JAX Leveling Jack - Rigid - #6, 7 (0032-086PL)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- CAMPBELL CHAIN & FITTINGS #8 Plastic Chain, Yellow, 60' per Reel (T0990837)
- DAYTON Drum Lifter, Single Chime Jaw, 1500 lb (29PH23)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- DAYTON Drum Grab, 3200 lb (29PH22)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- MORSE MorseĀ® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- Dayton Drum Lifting Trucks & Dispensers