Shop All Fuel Transfer Accessories
Dayton
Drum Grab, 1 Drum, 55 gal, 1500 lb
Mfr # 21VG41
Zoro # G5311844
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Steel Drums
- Drum Capacity 55 gal
- Number of Drums 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG41
- Zoro # G5311844
- UPC # 190735167656
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Width | 28 in |
Overall Height | 5 in |
Overall Length | 42 7/8 in |
Fork Pocket Size | 5-1/2 in x 2 in |
Compatible Fork Height | 1 3/4 in |
Compatible Fork Width | 5 1/4 in |
Compatible Fork Length | 35 in |
Details
Item | Drum Grab |
Material | Steel |
Color | Red |
For Use With | Steel Drums |
Drum Capacity | 55 gal |
Number of Drums | 1 |
For Drum Material | Steel |
Load Capacity | 1,500 lb |
Jaw Functions | Tilt |
Load Capacity - Maximum | 1,500 lb |
Fork Pocket Spacing | 27 in |
Compatible Drum Material | Steel |
Compatible Drum Capacity | 55 gal |
Rotation Angle | 0 Degrees |
Description
Drum Grab, Overall Height 5 in, Overall Length 42 7/8 in, Overall Width 28 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,500 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Logic Assembly, 59917 (59917)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103418LF)
- BECKETT Pump-115V Condensate (CB251UL)
- LIBERTY PUMPS Pump Accessory Kit, with Check Valve (K001096)
- DAYTON Fume Barrier, Polypropylene (1DLT6)
- DAYTON Tube, Drum Pump (5UWF5)
- DAYTON Nozzle, Diesel Fuel (10J823)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT04)
- DAYTON Drum Grab, 1 Drum, 30, 55, 85 gal, 1500 lb (21VG54)
- PROLUBE Oil Pump, Truck Drain, Steel, 110V Electric (44440)
- Dayton Fuel Transfer Accessories