Shop All Fuel Transfer Accessories
Dayton
Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb
Mfr # 21VG43
Zoro # G5311853
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Steel Drums
- Fork Pocket Size 5-1/2 in x 2 in
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG43
- Zoro # G5311853
- UPC # 190735167670
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Fork Pocket Size | 5-1/2 in x 2 in |
Overall Width | 28 in |
Overall Length | 42 7/8 in |
Overall Height | 5 1/2 in |
Compatible Fork Width | 5 1/4 in |
Compatible Fork Length | 35 in |
Compatible Fork Height | 1 3/4 in |
Details
Item | Drum Grab |
Material | Steel |
Color | Red |
For Use With | Steel Drums |
Load Capacity | 1,500 lb |
Drum Capacity | 30 gal, 55 gal |
Number of Drums | 1 |
For Drum Material | Steel |
Compatible Drum Capacity | 30 gal, 55 gal |
Load Capacity - Maximum | 1,500 lb |
Fork Pocket Spacing | 27 in |
Compatible Drum Material | Steel |
Jaw Functions | Tilt |
Rotation Angle | 0 Degrees |
Description
Drum Grab, Overall Height 5 1/2 in, Overall Length 42 7/8 in, Overall Width 28 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,500 lb, Compatible Drum Capacity 30 gal, 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5.5V-T-M622)
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU23-01)
- DWYER INSTRUMENTS Flange Chamber Level Control, Level Cont (102-WT-7810-C-60)
- PULSAFEEDER Bleed Valve Kit (J30515)
- DAYTON Fuel Control Nozzle, 3/4 in. (33NT08)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- DAYTON Fuel Nozzle Straight Spout, 1 x1 In (5URH1)
- DAYTON Nozzle, Diesel Fuel (10J823)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- Dayton Fuel Transfer Accessories