Shop All Fuel Transfer Accessories
Dayton
Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb
Mfr # 21VG44
Zoro # G5312702
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Poly Drums
- Overall Height 6 in
- Fork Pocket Size 5-3/8 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21VG44
- Zoro # G5312702
- UPC # 190735167687
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Height | 6 in |
Fork Pocket Size | 5-3/8 in x 1-1/2 in |
Overall Length | 23 7/8 in |
Overall Width | 30 in |
Compatible Fork Height | 1 1/4 in |
Compatible Fork Length | 35 in |
Compatible Fork Width | 5 in |
Details
Item | Drum Grab |
Material | Steel |
Color | Red |
For Use With | Poly Drums |
Load Capacity | 1,000 lb |
Drum Capacity | 30 gal, 55 gal |
For Drum Material | Poly |
Number of Drums | 1 |
Compatible Drum Capacity | 55 gal |
Fork Pocket Spacing | 29 in |
Jaw Functions | Tilt |
Load Capacity - Maximum | 1,000 lb |
Compatible Drum Material | Plastic, Steel |
Rotation Angle | 0 Degrees |
Description
Drum Grab, Overall Height 6 in, Overall Length 23 7/8 in, Overall Width 30 in, Compatible Drum Material Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 1,000 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 in, Compatible Fork Height 1 1/4 in, Color Red, Material Steel, Fork Pocket Spacing 29 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit (RK114-975XL3)
- ACTION PUMP Drum Pump, For 55 gal (ACT-17ESS)
- GRUNDFOS Pump, 13/64, Single Phase, Flange Connection (52722512)
- FILL-RITE Vane Pack Kit (KIT700VP)
- DAYTON Tube, Drum Pump (5UWF4)
- DAYTON Fuel Nozzle Straight Spout, 3/4 x3/4In (5URH3)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Drum Grab, 1 Drum, 30, 55, 85 gal, 1500 lb (21VG54)
- DAYTON Repair Kit, for 1DLR1, 1DLR2, 1DLR5, 1DLR6 (4YFU5)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- DUTTON-LAINSON Jack, Model 6631Weld On Bracket/Snap Ring (22680)
- Dayton Fuel Transfer Accessories