Shop All Fuel Transfer Accessories
Dayton
Drum Grab, 1 Drum, 30, 55, 85 gal, 1500 lb
Mfr # 21VG54
Zoro # G5312657
product price: $501.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$501.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Steel Drums
- Overall Height 7 1/2 in
- Fork Pocket Size 5-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG54
- Zoro # G5312657
- UPC # 190735167748
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Height | 7 1/2 in |
Fork Pocket Size | 5-1/2 in x 1-1/2 in |
Overall Width | 31 1/2 in |
Overall Length | 30 5/8 in |
Compatible Fork Length | 35 in |
Compatible Fork Width | 5 1/4 in |
Compatible Fork Height | 1 1/4 in |
Details
Item | Drum Grab |
Material | Steel |
Color | Red |
For Use With | Steel Drums |
Drum Capacity | 55 gal |
Number of Drums | 1 |
For Drum Material | Steel |
Load Capacity | 1,500 lb |
Compatible Drum Material | Steel |
Jaw Functions | Tilt |
Load Capacity - Maximum | 1,500 lb |
Compatible Drum Capacity | 30 gal, 55 gal, 85 gal |
Fork Pocket Spacing | 30 in |
Rotation Angle | 0 Degrees |
Description
Drum Grab, Overall Height 7 1/2 in, Overall Length 30 5/8 in, Overall Width 31 1/2 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,500 lb, Compatible Drum Capacity 30 gal, 55 gal, 85 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 1/4 in, Color Red, Material Steel, Fork Pocket Spacing 30 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, Range 4-25 Scfm Air (VFC-121)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816032-000 (816032-000SP)
- DAYTON O-Ring, NBR, PPTLS2223G (PPTLS2223G)
- JABSCO Pump, Vane, Cast Iron, Inlet/Outlet 1 HB (VR050-1022)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG42)
- DAYTON Fuel Hose, 1 In NPT (12F732)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- DAYTON Pump, Drill Driven Kit (3YU62)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Fuel Nozzle Straight Spout, 1 x3/4In (5URH5)
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm (470-16)
- Dayton Fuel Transfer Accessories