Shop All Fuel Transfer Accessories
Dayton
Drum Adapter
Mfr # 5UWG0
Zoro # G1436321
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-3/4"
- Max. Liquid Temp. 120 Degrees F
- Capacity 55 Gallon
- Wetted Materials Polypropylene
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWG0
- Zoro # G1436321
- UPC # 190735352557
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 2-3/4" |
Diameter | 2" |
Manufacturers Warranty Length | 1 yr. |
Height | 2-3/4" |
Bung Connection Dia. | 2 in |
For Container Size | 55 gal |
Details
Item | Bung Adapter |
Max. Liquid Temp. | 120 Degrees F |
Capacity | 55 Gallon |
Wetted Materials | Polypropylene |
Adapter Material | Polypropylene |
Type | Heavy Duty Drum Pump, Threaded |
For Media Type | General Purpose |
Max. Operating Temp. | 120 Degrees F |
Adapter Connection Type | BSP |
For Container Type | Drum |
Material of Construction | Polypropylene |
Description
Bung Adapter, Adapter Material Polypropylene, For Container Size 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type BSP, Max. Operating Temp. 120 Degrees F, Wetted Materials Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI NESSO .8-HP, 600-Watt Macerator Effluent Pump (TL-AZ600MPWH)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-6-0)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- STENNER Index Pin Holder (FC5L003)
- DAYTON Heavy Duty Drum Pump Strainer (5UWF8)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- DAYTON Fuel Nozzle Straight Spout, 1 x1 In (5URH1)
- DAYTON Barrel Adaptor, Polypropylene (1DLT4)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- PIUSI Nozzle spout, 6" L (R1917300A)
- Dayton Fuel Transfer Accessories