Shop All Machining Vises
Dayton
Drill Press Vise, Overall 9-1/2" L
Mfr # 467L93
Zoro # G1199169
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 3 in
- Throat Depth (In.) 1 1/16 in
- Overall Length (In.) 9-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L93
- Zoro # G1199169
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 1/16 in |
Overall Length (In.) | 9-1/2 |
Overall Height (In.) | 2-3/4 |
Details
Base | Stationary |
Jaw Opening (In.) | 3 in |
Bed/Base | 0.001 in |
Features | Cam Action Design for Repetitive Work, Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Work Piece |
Type | General Purpose |
Jaw Deflection | 0.002 in |
Jaw Plate | Smooth |
Item | Machine Vise |
Description
Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 3 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 1/16 in, Overall Length (In.) 9-1/2, Overall Height (In.) 2-3/4, Jaw Deflection 0.002 in, Jaw Plate Smooth, Bed/Base 0.001 in, Cam Action Design for Repetitive Work, Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Work Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- KLEIN TOOLS Glow Rod Set, 30-Foot (56430)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- RIDGID Expander Head, 3/8" (10251)
- DAYTON Drill Press Vise, Overall 14-13/64" L (467L94)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- IRWIN 4IN Drill Press Vise (226340)
- Dayton Machining Vises