Shop All Machining Vises
Dayton
Drill Press Vise, Overall 6-3/4" L
Mfr # 467M06
Zoro # G1199193
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 3 in
- Throat Depth (In.) 1 1/2 in
- Overall Length (In.) 6-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467M06
- Zoro # G1199193
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 1/2 in |
Overall Length (In.) | 6-3/4 |
Overall Height (In.) | 2-41/64 |
Details
Base | Stationary |
Jaw Opening (In.) | 3 in |
Type | General Purpose |
Bed/Base | 0.001 in |
Jaw Deflection | 0.002 in At 2000 lb |
Jaw Plate | Grooved |
Features | For Drilling, Reaming, Tapping |
Clamping Force (Lb.) | 2000 |
Item | Machine Vise |
Description
Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 3 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 6-3/4, Overall Height (In.) 2-41/64, Clamping Force (Lb.) 2000, Jaw Deflection 0.002 in At 2000 lb, Jaw Plate Grooved, Bed/Base 0.001 in, For Drilling, Reaming, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- WILLIAMS 1/2" Dr, 19mm Size, Metric Hex Bit Socket, 6 Pts (35279)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- PACIFIC HANDY CUTTER Safety Cutter Enclosed, 5 1/2 in L (EZ2)
- DAYTON Vise, Multi-Fixture, 40 lb. Clamp Force (38MN07)
- DAYTON Precision Vises, 7-1/2 x 2-1/2 In (16Y478)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- DAYTON Milling Vise, Overall 21-39/64" L (467L91)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Cross Slide Vise, Overall 17-1/2" L (467M12)
- PARKER TRU-KUT SAWING VISE (710439)
- Dayton Machining Vises