Shop All Machining Vises
Dayton
Drill Press Vise, Overall 4-5/16" L
Mfr # 467M02
Zoro # G1199184
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 1 3/4 in
- Jaw Opening (In.) 1 1/2 in
- Throat Depth (In.) 1 in
- Overall Length (In.) 4-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467M02
- Zoro # G1199184
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 1 3/4 in |
Throat Depth (In.) | 1 in |
Overall Length (In.) | 4-5/16 |
Overall Height (In.) | 1-61/64 |
Details
Base | Stationary |
Jaw Opening (In.) | 1 1/2 in |
Features | For Drilling, Reaming, Tapping |
Jaw Deflection | 0.002 in At 2000 lb |
Clamping Force (Lb.) | 2000 |
Type | General Purpose |
Bed/Base | 0.001 in |
Jaw Plate | Grooved |
Item | Machine Vise |
Description
Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 1 3/4 in, Jaw Opening (In.) 1 1/2 in, Throat Depth (In.) 1 in, Overall Length (In.) 4-5/16, Overall Height (In.) 1-61/64, Clamping Force (Lb.) 2000, Jaw Deflection 0.002 in At 2000 lb, Jaw Plate Grooved, Bed/Base 0.001 in, For Drilling, Reaming, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- J-B WELD Plastic Bonder Syringe, 25 Ml (JBW50133)
- DAYTON Cross Slide Vise, Overall 17-1/2" L (467M12)
- DAYTON Vise, Multi-Fixture, 40 lb. Clamp Force (38MN07)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Milling Vise, Overall 21-39/64" L (467L91)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- Dayton Machining Vises