Shop All Machining Vises
Dayton
Drill Press Vise, Overall 21-1/2" L
Mfr # 467L96
Zoro # G1199175
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 8 in
- Jaw Opening (In.) 8 in
- Throat Depth (In.) 1 5/8 in
- Overall Length (In.) 21-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L96
- Zoro # G1199175
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 8 in |
Throat Depth (In.) | 1 5/8 in |
Overall Length (In.) | 21-1/2 |
Overall Height (In.) | 4-1/2 |
Details
Base | Stationary |
Jaw Opening (In.) | 8 in |
Jaw Deflection | 0.002 in |
Bed/Base | 0.001 in |
Features | Cam Action Design for Repetitive Work, Locking Lever, Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Work Piece |
Jaw Plate | Smooth |
Type | General Purpose |
Item | Machine Vise |
Description
Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 8 in, Jaw Opening (In.) 8 in, Throat Depth (In.) 1 5/8 in, Overall Length (In.) 21-1/2, Overall Height (In.) 4-1/2, Jaw Deflection 0.002 in, Jaw Plate Smooth, Bed/Base 0.001 in, Cam Action Design for Repetitive Work, Locking Lever, Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Work Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- J-B WELD J-B Kwikplastic Epoxy Putty Stick (JBW8237)
- HARVEST FORGE Combination Wrenches, 9/16, 2 pcs. (88033)
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Drill Press Vise, Overall 14-13/64" L (467L94)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- Dayton Machining Vises