Shop All Machining Vises
Palmgren
Drill Press Vise, Overall 14-13/64" L
Mfr # 467L94
Zoro # G1199141
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 4 in
- Jaw Opening (In.) 4 in
- Throat Depth (In.) 1 3/8 in
- Overall Length (In.) 14-13/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 467L94
- Zoro # G1199141
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 4 in |
Throat Depth (In.) | 1 3/8 in |
Overall Length (In.) | 14-13/64 |
Overall Height (In.) | 3-9/16 |
Jaw Width | 4 in |
Overall Height | 3.5625 in |
Mounting Slot/Keyway Width | 1/2 in |
Throat Depth | 1 3/8 in |
Overall Length | 14.2031 in |
Mounting Slot Length | 3/4 in |
Description
Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 3/8 in, Overall Length (In.) 14-13/64, Overall Height (In.) 3-9/16, Jaw Deflection 0.002 in, Jaw Plate Smooth, Bed/Base 0.001 in, Cam Action Design for Repetitive Work, Locking Lever, Locking Lever can be Raised or Lowered to Tighten or Loosen Against the Work Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-10-1/2)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Deep Socket, black oxide (J6516H)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Drill Press Vise, Overall 21-1/2" L (467L96)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Cross Slide Vise, Overall 17-1/2" L (467M12)
- Palmgren Machining Vises