Shop All Fuel Transfer Accessories
Dayton
Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft
Mfr # 3YU63
Zoro # G2306857
original price:
$16.94
6% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1/4 or 3/8 in
- Max. Drill Speed (RPM) 1,200 RPM
- Max. Flow GPM 1.8 gpm
- Max. Head (Ft.) 55 ft
- Temp. Range (F) 40 Degrees F to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3YU63
- Zoro # G2306857
- UPC # 190735296479
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Drill Size | 1/4 or 3/8 in |
Overall Width | 4.4 in |
Overall Height | 2.9 in |
Overall Length | 3.6 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Manufacturer Warranty Length | 90 day |
Compatible Drill Size | 3/8 in |
Description
Drill Pump, Product Type Transfer Pump, Maximum Flow Rate 1.8 gpm, Maximum Head 55 ft of head, Maximum Suction Lift 8 ft, Minimum Fluid Temperature 40 Degrees F, Maximum Fluid Temperature 120 Degrees F, Inlet Size 3/8 in, Inlet Type GHT, Inlet Gender Male, Outlet Size 3/8 in, Outlet Type GHT, Outlet Gender Male, Maximum Drill Speed 1,200 RPM, Compatible Drill Size 3/8 in, Compatible Fluid Type Non-Flammable Chemicals, Oil, Water, Flow Rate @ Head 1.8 gpm @ 0 ft of head, Horsepower Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Service Kit C/Sc Epdm 25/35/45 Lkh (9611922182)
- DELAVAN AG PUMPS Spray Pump, Impeller, Housing Cast Iron (26556-4)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-610-R)
- STENNER Roller Assembly, Polyethylene (EC350)
- DAYTON Barrel Adaptor, Polypropylene (1DLT4)
- DAYTON Pump, Drum, Pump Body Material CPVC (1DLL1)
- DAYTON Fuel Nozzle Straight Spout, 1 x3/4In (5URH5)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- FILL-RITE DC Pump, 10ft. Power Cord, Rotary Vane (RD1212NP)
- Dayton Fuel Transfer Accessories