Shop All Drill Bit Sharpeners
This Product is Discontinued
Dayton
Drill Bit Grinder, 3 in. dia., 115V (Discontinued)
Mfr # 48WE44
Zoro # G7469205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grinding Wheel Dia. (In.) 3
- Voltage 115 V
- Type Bench Top
- RPM 4200
- Amps AC 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48WE44
- Zoro # G7469205
- UPC # 00194484300357
- Country of Origin China
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 3 |
Wheel Dia. | 3 in |
Min. Drill Size | 7/32" |
Details
Item | Drill Bit/End Mill Sharpener |
Voltage | 115 V |
Type | Bench Top |
RPM | 4200 |
Amps AC | 2.0 |
Hz | 60 |
Motor HP | 0.10 |
Phase | Single |
Application | Sharpening |
For Use With | Standard Twist and Masonry Bits, Split Point Bits, Materials: Carbide, Cobalt, High Speed Steel, Black Oxide and TiN |
Current | 2 A |
Frequency | 60 Hz |
Max. Speed | 4,200 RPM |
Min. Shank Capacity | 1/2" |
Compatible with Product Type | Drill Bits |
Point Angle Sharpened | 118 Degrees |
Description
Drill Bit/End Mill Sharpener, Voltage 115 V, Phase Single, Max. Speed 4,200 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.