Shop All Intake Louvers
Dayton
Drainable Louver, Fixed, 47-1/2 H, Alum
Mfr # 5NKK0
Zoro # G0684914
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 8.477 sq ft
- Min. Wall Opening (In.) 48H x 48W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 5,484 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NKK0
- Zoro # G0684914
- UPC # 190735347478
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 47 1/2 in |
Inside Height (In.) | 42 in |
Outside Width (In.) | 47 1/2 in |
Flange Width (In.) | 1 1/4 in |
Maximum Outside Width | 47 1/2 in |
Minimum Outside Width | 47 1/2 in |
Frame Depth | 4 in |
Min. Wall Opening (H x W) | 48 in x 48 in |
Rough Opening Width | 48 in |
Inside Width | 45 in |
Rough Opening Height | 48 in |
Inside Height | 42 in |
Outside Width | 47 1/2 in |
Outside Height | 47 1/2 in |
Description
48 In.H 48 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 47 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 48 in, Rough Opening Width 48 in, Louver Maximum Intake 5,484 cfm, Maximum Exhaust 7,834 cfm, Maximum Outside Width 47 1/2 in, Minimum Outside Width 47 1/2 in, Flange Width Not Applicable, Free Area 8.4 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS HEPA Air Filter, MERV 17, 21x15x3 (TPLUS-H13)
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- WHITE-RODGERS F92-0656 Lp To Natural Kit For (F92-0656)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Louver Damper, Adjustable, 60H x 60W (20UA32)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- MAURICE FRANKLIN Screen Louver 4In Mill Rnd Alu (RL-100 4)
- Dayton Intake Louvers