Shop All Intake Louvers
Dayton
Drainable Louver, Fixed, 47-1/2 H, Alum
Mfr # 5NKJ8
Zoro # G3266164
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 6.25 sq ft
- Min. Wall Opening (In.) 48H x 36W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 4,099 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKJ8
- Zoro # G3266164
- UPC # 190735347454
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 47 1/2 in |
Inside Height (In.) | 42 in |
Flange Width (In.) | 1 1/4 in |
Outside Width (In.) | 35 1/2 in |
Outside Height | 47 1/2 in |
Rough Opening Width | 36 in |
Rough Opening Height | 48 in |
Minimum Outside Width | 35 1/2 in |
Inside Height | 42 in |
Maximum Outside Width | 35 1/2 in |
Outside Width | 35 1/2 in |
Frame Depth | 4 in |
Min. Wall Opening (H x W) | 48 in x 36 in |
Inside Width | 33 in |
Description
48 In.H 36 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 47 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 48 in, Rough Opening Width 36 in, Louver Maximum Intake 4,099 cfm, Maximum Exhaust 5,855 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 6 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055012030)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- Dayton Intake Louvers