Shop All Intake Louvers
Dayton
Drainable Louver, Fixed, 35-1/2 H, Alum
Mfr # 5NKJ9
Zoro # G1337095
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 6.216 sq ft
- Min. Wall Opening (In.) 36H x 48W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 4,099 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKJ9
- Zoro # G1337095
- UPC # 190735347461
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 35 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 30 in |
Outside Width (In.) | 47 1/2 in |
Min. Wall Opening (H x W) | 36 in x 48 in |
Maximum Outside Width | 47 1/2 in |
Outside Height | 35 1/2 in |
Outside Width | 47 1/2 in |
Minimum Outside Width | 47 1/2 in |
Inside Width | 45 in |
Frame Depth | 4 in |
Rough Opening Height | 36 in |
Rough Opening Width | 48 in |
Inside Height | 30 in |
Description
36 In.H 48 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 35 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 36 in, Rough Opening Width 48 in, Louver Maximum Intake 4,099 cfm, Maximum Exhaust 5,855 cfm, Maximum Outside Width 47 1/2 in, Minimum Outside Width 47 1/2 in, Flange Width Not Applicable, Free Area 6.1 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- DAYTON Blower Wheel, 11" dia, 10 1/2" W, 1,400 RPM (801WE3)
- DAYTON Fan Sheave with Bushing (166191)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Louver, Adj w/ 28 to 46 In, Aluminum (2FTV4)
- DAYTON Combination Louver Damper, 36x48 (45C682)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- Dayton Intake Louvers