Shop All Intake Louvers
Dayton
Drainable Louver, Fixed, 35-1/2 H, Alum
Mfr # 5NKJ7
Zoro # G2148316
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Louver Type Stationary Blade
- Louver Free Area 4.583 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 36W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKJ7
- Zoro # G2148316
- UPC # 190735347447
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 35 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 30 in |
Outside Width (In.) | 35 1/2 in |
Minimum Outside Width | 35 1/2 in |
Inside Width | 33 in |
Maximum Outside Width | 35 1/2 in |
Rough Opening Height | 36 in |
Frame Depth | 4 in |
Outside Width | 35 1/2 in |
Outside Height | 35 1/2 in |
Rough Opening Width | 36 in |
Inside Height | 30 in |
Min. Wall Opening (H x W) | 36 in x 36 in |
Description
36 In.H 36 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 35 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 3,063 cfm, Maximum Exhaust 4,376 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 4.4 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- TOPOG-E Manway Gasket, Series 2000, Graphite, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T2000-14X18X1-1/2E-PK2)
- HONEYWELL V5011N1073 Steam/H2O Valve (V5011N1073)
- WHITE-RODGERS 90-T40F3 40Va, 50/60 Hz, (90-T40F3)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- Dayton Louvers