Shop All Intake Louvers
Dayton
Drainable Louver, Fixed, 35-1/2 H, Alum
Mfr # 5NKJ4
Zoro # G1212154
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.917 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 24W
- Louver Max. Intake 2,028 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKJ4
- Zoro # G1212154
- UPC # 190735347416
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 35 1/2 in |
Inside Height (In.) | 30 in |
Flange Width (In.) | 1 1/4 in |
Outside Width (In.) | 23 1/2 in |
Rough Opening Height | 36 in |
Outside Width | 23 1/2 in |
Maximum Outside Width | 23 1/2 in |
Outside Height | 35 1/2 in |
Inside Width | 21 in |
Minimum Outside Width | 23 1/2 in |
Rough Opening Width | 24 in |
Inside Height | 30 in |
Min. Wall Opening (H x W) | 36 in x 24 in |
Frame Depth | 4 in |
Description
36 In.H 24 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 35 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 36 in, Rough Opening Width 24 in, Louver Maximum Intake 2,028 cfm, Maximum Exhaust 2,897 cfm, Maximum Outside Width 23 1/2 in, Minimum Outside Width 23 1/2 in, Flange Width Not Applicable, Free Area 2.8 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT In-Line Duct Air Booster Fan (DB206)
- MODINE Ignition Control Board (5H0797490000)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- HONEYWELL V5013N1071 3 Way Mix Valve (V5013N1071)
- DAYTON Louver Flange Kit, 36X24 (33W758)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 48W (20UA17)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- Dayton Intake Louvers