Shop All Intake Louvers
Dayton
Drainable Louver, Fixed, 23-1/2 H, Alum
Mfr # 5NKJ6
Zoro # G3199707
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.951 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 36W
- Louver Max. Intake 2,028 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NKJ6
- Zoro # G3199707
- UPC # 190735347430
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 23 1/2 in |
Outside Width (In.) | 35 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 18 in |
Minimum Outside Width | 35 1/2 in |
Rough Opening Width | 36 in |
Frame Depth | 4 in |
Inside Width | 33 in |
Inside Height | 18 in |
Outside Height | 23 1/2 in |
Min. Wall Opening (H x W) | 24 in x 36 in |
Maximum Outside Width | 35 1/2 in |
Rough Opening Height | 24 in |
Outside Width | 35 1/2 in |
Description
24 In.H 36 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 23 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 24 in, Rough Opening Width 36 in, Louver Maximum Intake 2,028 cfm, Maximum Exhaust 2,897 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 2.8 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Limit Switch (950-2064)
- HEIL QUAKER /ICP 1173830 Sensor Flame (1173830)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC, White (9016)
- HEAT WAGON Ignitor (103934-01)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- Dayton Louvers