Shop All AC & Refrigeration Accessories
Dayton
Drain Cleaning Gun, Plastic, 5-1/4" L
Mfr # 491A19
Zoro # G2150567
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Size 5-1/4 in x 5-13/64 in
- For Use With Drain Openings
- Includes Flexible Hose with Rubber Tip
- Application Clears Clogged Condensate Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 491A19
- Zoro # G2150567
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 5 1/4 in |
Size | 5-1/4 in x 5-13/64 in |
Width | 2 in |
Details
For Use With | Drain Openings |
Includes | Flexible Hose with Rubber Tip |
Application | Clears Clogged Condensate Drains |
Color | Black |
Max. Working Pressure | 800 psi |
Material | Plastic |
Item | Drain Cleaning Gun |
Accessory Type | Drain Cleaning Gun |
Description
Drain Cleaning Gun, Size 5-1/4 in x 5-13/64 in, Color Black, Plastic Material, Max. Working Pressure 800 psi, 5 1/4 in Length, Width 2 in, Clears Clogged Condensate Drains, For Use With Drain Openings, Includes Flexible Hose with Rubber Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- KOCH FILTER 15x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-005)
- TRANE Swt01612 Switch; Thermal Limit, (SWT01612)
- E. L. FOUST CO HEPA Filter, 12 (400-2272)
- DAYTON CO2 Cartridges, Steel, 3-13/32" L, PK12 (491A20)
- DIVERSITECH Plastic Condensate Drain Pan, 30" x 60" (6-3060L)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Tablet (61051)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- Dayton AC & Refrigeration Accessories