Shop All Gas Heater Accessories
Dayton
Downturn Nozzle, 60 Degree
Mfr # 32V271
Zoro # G7905527
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubular Gas Fired Unit Heaters Sizes 100-150
- Material Steel
- Pattern Angle 60 Degrees
- Includes Mounting and Assembly Hardware
- Floor Coverage Dia. 85 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V271
- Zoro # G7905527
- UPC # 190735260128
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Floor Coverage Dia. | 85 ft |
Overall Dimensions - H x W x D | 31 1/2 in x 20 3/4 in x 25 1/2 in |
Overall Depth | 25 1/2 in |
Overall Width | 20 3/4 in |
Overall Height | 31 1/2 in |
Coverage Area @ Mounting Height | 60 to 68 sq ft @ 12 ft |
Details
Item | Gas Wall and Ceiling Unit Heater Discharge Nozzle |
For Use With | Tubular Gas Fired Unit Heaters Sizes 100-150 |
Material | Steel |
Pattern Angle | 60 Degrees |
Includes | Mounting and Assembly Hardware |
Compatible with Product Type | Standard Unit Heaters |
Angle | 60 Degrees |
Standards | ETL |
Product Type | Discharge Nozzle |
Fits Heating Capacity | 100,000 BtuH, 125,000 BtuH, 150,000 BtuH |
Description
Product Type Discharge Nozzle, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 32V237, 32V238, 32V239, 49EV89, 49EV90, 49EV91, 4LX55, 4LX56, Coverage Area @ Mounting Height 60 to 68 sq ft @ 12 ft, Overall Height 31 1/2 in, Overall Width 20 3/4 in, Overall Depth 25 1/2 in, Angle 60 Degrees , Fits Heating Capacity 100,000 BtuH, 125,000 BtuH, 150,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (3FRG7)
- DAYTON Propeller, 12" Dia., 24 Deg. Pitch (VE10D954PG)
- IMPERIAL MFG Tape Window Channel 3/4X4.5 Bk (GA0163)
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Conversion Kit (6PPR7)
- Dayton Heaters & Furnaces