Shop All Air Cleaners and Accessories
Dayton
Downdraft Table, 600 CFM, 1/2 HP, 120V, 6 A
Mfr # 2FDA8
Zoro # G1243943
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 120
- Includes Filter, Side And Rear Spark Resistant Curtains, Rubber Table Inserts, Max Table capacity 100 Lbs
- Hz 60
- Overall Depth 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2FDA8
- Zoro # G1243943
- Country of Origin Unknown
- Category Air Cleaners and Accessories
Dimensions
Overall Depth | 26 in |
Table Size | 24" x 24" |
Overall Width | 26 in |
Overall Height | 41 in |
Details
Item | Downdraft Table |
Color | Black |
Voltage | 120 |
Includes | Filter, Side And Rear Spark Resistant Curtains, Rubber Table Inserts, Max Table capacity 100 Lbs |
Hz | 60 |
Standards | CSA |
Filter Rating | 5 Microns |
Phase | 1 |
Vacuum Suction | 600 cfm |
HP | 1/2 |
Sound Level | 72dB |
Amps AC | 6.0A/hr |
Description
Downdraft Table, Voltage 120, Filter Rating 5 Microns, Vacuum Suction 600 cfm, Overall Height 41 in, Overall Depth 26 in, Overall Width 26 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Register Wall Wht 14X6" (C102M 14X06)
- CARRIER Oil Pump Motor (30GX505673)
- TRERICE Brass Well For 3.5"BxFTS, 3/4" (3-4F2)
- SUPCO Bearing Buster, 3/4" (BB34)
- DAYTON Portable Air Cleaner, HEPA, 41/68/197 CFM (2HPB1)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A2000)
- Dayton Air Cleaners and Accessories