Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Ventilator with Motor, 11" Dia.
Mfr # 52CD42
Zoro # G7344578
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52CD42
- Zoro # G7344578
- UPC # 00194484301897
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension A | 22 in |
Overall Height | 25 1/2 in |
Base Width | 22 in |
Base Height | 1 3/4 in |
Base Length | 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Shaft Dia. Wheel End | 1/2 in |
Overall Dia. | 24 3/8 in |
Wheel Dia. | 11 in |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Base Dimension | 22 in Square |
Housing Length | 24.4 in |
Housing Width | 24.4 in |
Overall Diameter | 24 3/8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Wheel Diameter | 11 in |
Propeller Shaft Diameter | 1/2 in |
Cutout Length | 14.5 in |
Damper Size | 15 x 15 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 1,098 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 2 1/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A632)
- UNITED ELECTRIC Pressure Switch (24-013)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW71)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7YR29)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7AT58)
- SOLER & PALAU Downblast Exhaust Fan, 1/4HP, 1Ph, 1800 rpm (SDB06MM1S)
- Dayton Belt Drive Centrifugal Exhaust Vents