Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Ventilator, Variable Speeds
Mfr # 52CD43
Zoro # G7344569
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52CD43
- Zoro # G7344569
- UPC # 00194484301903
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Shaft Dia. Wheel End | 1/2 in |
Base Length | 26 in |
Wheel Dia. | 13 3/4 in |
Base Width | 26 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Height | 25 1/2 in |
Base Height | 1 3/4 in |
Overall Dia. | 28 3/8 in |
Overall Length | 28 3/8 in |
Overall Width | 28 3/8 in |
Base Dimension | 26 in Square |
Propeller Shaft Diameter | 5/8 in |
Wheel Diameter | 14 3/4 in |
Housing Length | 28.4 in |
Damper Size | 19 x 19 in |
Housing Width | 28.4 in |
Cutout Size | 17.5 in L x 17.5 in W |
Cutout Length | 17.5 in |
Overall Diameter | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 1,742 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x28x2 Pleated Air Filter, MERV 8 (41NK24)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- HONEYWELL HOME Wireless Thermostat, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (YTH5320R1000)
- LENNOX Sequencer (88K09)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A548)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 115/208-230V (7HY50)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- DAYTON Severe Duty Vent, 16-1/2 In, 115/230V (7YR48)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A623)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- Dayton Belt Drive Centrifugal Exhaust Vents