Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 8-1/4 In
Mfr # 5DVR7
Zoro # G1533052
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DVR7
- Zoro # G1533052
- UPC # 190735343104
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension D | 4 in |
Overall Dia. | 21 3/4 in |
Wheel Dia. | 8 1/4 in |
Shaft Dia. Wheel End | 1/2 in |
Dimension C | 14 5/8 in |
Base Width | 19 in |
Dimension A | 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Height | 1 3/4 in |
Overall Height | 16 3/8 in |
Dimension B | 21 3/4 in |
Base Length | 19 in |
Overall Width | 21 3/4 in |
Overall Length | 21 3/4 in |
Housing Width | 21.8 in |
Base Dimension | 19 in Square |
Wheel Diameter | 8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Cutout Length | 14.5 in |
Overall Diameter | 21 3/4 in |
Propeller Shaft Diameter | 1/2 in |
Housing Length | 21.8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 8 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/20 hp, Exhaust Airflow @ 0.000 in SP 495 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 14 in. x 14 in. White Stamped Return Air Grille (170 14X14)
- MR COOL LLC MR COOL Condenser Wall Bracket for 24K & 36K BTU Systems (MB440A)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5S)
- DAYTON Upblast Ventilator, 30-1/2 In, 115/230V (7AX28)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56MW72)
- DAYTON Downblast Vent, Belt Drive, 13-3/4 In (7AX43)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX16)
- Dayton Direct Drive Centrifugal Exhaust Ventilators