Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 18-1/2 In
Mfr # 4YC77
Zoro # G1110121
product price: $1,475.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YC77
- Zoro # G1110121
- UPC # 190735337752
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Overall Dia. | 35 1/2 in |
Base Length | 30 in |
Base Width | 30 in |
Base Height | 1 3/4 in |
Dimension C | 28 in |
Shaft Dia. Wheel End | 1/2 in |
Dimension D | 5 1/2 in |
Dimension A | 30 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 1/2 in |
Overall Height | 29 3/4 in |
Overall Width | 35 1/2 in |
Overall Length | 35 1/2 in |
Housing Length | 35.5 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 1/2 in |
Base Dimension | 30 in Square |
Wheel Diameter | 18 in |
Cutout Size | 25.5 in L x 25.5 in W |
Propeller Shaft Diameter | 1/2 in |
Cutout Length | 25.5 in |
Housing Width | 35.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 18 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 4,433 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Heat Exchanger (46K93)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V (3UG30)
- AAF FLANDERS 20x30x1 Pleated Air Filter, MERV 8 (80055.012030)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX03)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX58)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX71)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- Dayton Direct Drive Centrifugal Exhaust Ventilators