Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 18-1/2 In
Mfr # 4YC76
Zoro # G2496277
product price: $1,574.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,574.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YC76
- Zoro # G2496277
- UPC # 190735337745
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Length | 30 in |
Overall Dia. | 35 1/2 in |
Wheel Dia. | 18 1/2 in |
Shaft Dia. Wheel End | 5/8 in |
Dimension B | 35 1/2 in |
Dimension D | 5 1/2 in |
Overall Height | 29 3/4 in |
Base Width | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Base Height | 1 3/4 in |
Dimension A | 30 in |
Dimension C | 28 in |
Overall Length | 35 1/2 in |
Overall Width | 35 1/2 in |
Overall Diameter | 35 1/2 in |
Damper Size | 23 x 23 in |
Base Dimension | 30 in Square |
Housing Length | 35.5 in |
Propeller Shaft Diameter | 5/8 in |
Cutout Length | 25.5 in |
Cutout Size | 25.5 in L x 25.5 in W |
Wheel Diameter | 18 in |
Housing Width | 35.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 18 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 3,344 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-WH)
- PUROLATOR Air Filter, 20x20x1 Key Pleat - MERV 8 (6 Pack) (20x20x1x1 KP (6 Pack))
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX16)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Max. BHP: 0.29 hp (4HZ41)
- Dayton Direct Drive Centrifugal Exhaust Ventilators