Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Direct Drive, 18-1/2 In
Mfr # 48C192
Zoro # G8630946
product price: $2,169.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,169.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C192
- Zoro # G8630946
- UPC # 190735320341
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension A | 30 in |
Overall Height | 25 1/2 in |
Wheel Dia. | 18 1/2 in |
Base Height | 1 3/4 in |
Base Length | 30 in |
Shaft Dia. Wheel End | 5/8 in |
Dimension D | 5 1/2 in |
Overall Dia. | 35 1/2 in |
Base Width | 30 in |
Dimension C | 28 in |
Dimension B | 35 1/2 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Overall Length | 35 1/2 in |
Overall Width | 35 1/2 in |
Cutout Size | 25.5 in L x 25.5 in W |
Propeller Shaft Diameter | 5/8 in |
Wheel Diameter | 18 1/2 in |
Cutout Length | 25.5 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 1/2 in |
Base Dimension | 30 in Square |
Housing Width | 35.5 in |
Housing Length | 35.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,150 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 7/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 X 32x 1 Washable Electrostatic Furnace Air Filter (16321.E)
- FRIGIDAIRE Door Bin (240323002)
- BROAN Roof Vent Kit, Flexible Duct, 8 ft. L (RVK1A)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 2", 6 Pack (FB16X30X2_6)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A631)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7YR06)
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In (7AU83)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A571)
- DAYTON Upblast Less Drive Package, 11 In (20FT14)
- SOLER & PALAU Downblast Exhaust Fan, 1/3HP, 1Ph, 1000 rpm (SDB16PH1S)
- Dayton Belt Drive Centrifugal Exhaust Vents