Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 18-1/2 In
Mfr # 38AX32
Zoro # G0317375
product price: $2,122.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,122.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38AX32
- Zoro # G0317375
- UPC # 190735276778
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Height | 25 1/2 in |
Dimension C | 28 in |
Base Length | 30 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 1/2 in |
Shaft Dia. Wheel End | 5/8 in |
Base Width | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension D | 5 1/2 in |
Overall Dia. | 35 1/2 in |
Base Height | 1 3/4 in |
Dimension A | 30 in |
Overall Length | 35 1/2 in |
Overall Width | 35 1/2 in |
Overall Diameter | 35 1/2 in |
Wheel Diameter | 18 1/2 in |
Damper Size | 23 x 23 in |
Housing Width | 35.5 in |
Base Dimension | 30 in Square |
Cutout Size | 25.5 in L x 25.5 in W |
Propeller Shaft Diameter | 5/8 in |
Cutout Length | 25.5 in |
Housing Length | 35.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,150 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 7/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI Portable Electric Jobsite & Garage Heater, 1500W/1300W, 120V AC (188-TASA)
- NU-CALGON Coil Cleaner, 1 qt., Blue, Liquid (4291-90)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- CAREFREE OF COLORADO Carefree of Colorado C6F-R001831006 Motor Cover Kit - Black (C6F-R001831006)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Base Width: 22" (5DVR2)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX02)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (4YC66)
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 (16D535)
- DAYTON Exhaust Ventilator, 11 in., 115/208-230V (7DF69)
- Dayton Direct Drive Centrifugal Exhaust Ventilators