Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 16-3/4 In
Mfr # 4YC73
Zoro # G3235565
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YC73
- Zoro # G3235565
- UPC # 190735337738
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension B | 28 3/8 in |
Dimension A | 26 in |
Base Length | 26 in |
Overall Height | 25 1/2 in |
Base Width | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Shaft Dia. Wheel End | 1/2 in |
Dimension D | 4 in |
Wheel Dia. | 16 3/4 in |
Overall Dia. | 28 3/8 in |
Base Height | 1 3/4 in |
Dimension C | 23 3/4 in |
Overall Width | 28 3/8 in |
Overall Length | 28 3/8 in |
Base Dimension | 26 in Square |
Cutout Size | 21.5 in L x 21.5 in W |
Wheel Diameter | 16 3/4 in |
Housing Length | 28.4 in |
Housing Width | 28.4 in |
Overall Diameter | 28 3/8 in |
Propeller Shaft Diameter | 1/2 in |
Damper Size | 19 x 19 in |
Cutout Length | 21.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 2,540 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- 3M 20X25X1 Filtrete Filter (FPA03-2PK-24)
- PRO-CELL AIR PURIFIER Air Purifier, 120V AC, 60Hz, White, 30 W (Duo-16/120)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D533)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- Dayton Direct Drive Centrifugal Exhaust Ventilators