Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Direct Drive, 13-3/4 In
Mfr # 48C190
Zoro # G6968875
product price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C190
- Zoro # G6968875
- UPC # 190735320334
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Overall Height | 16 3/8 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Width | 19 in |
Dimension A | 19 in |
Wheel Dia. | 13 3/4 in |
Overall Dia. | 28 3/8 in |
Dimension C | 23 3/4 in |
Base Length | 19 in |
Base Height | 1 3/4 in |
Dimension D | 4 in |
Dimension B | 28 3/8 in |
Shaft Dia. Wheel End | 5/8 in |
Overall Width | 21 3/4 in |
Overall Length | 21 3/4 in |
Overall Diameter | 28 3/8 in |
Housing Width | 28.4 in |
Wheel Diameter | 13 3/4 in |
Damper Size | 12 x 12 in |
Base Dimension | 19 in Square |
Propeller Shaft Diameter | 5/8 in |
Housing Length | 28.4 in |
Cutout Length | 14.5 in |
Cutout Size | 14.5 in L x 14.5 in W |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 1,618 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capacitor, 20 MFD, 370V, Oval (CAP200000370VAP)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- DIVERSITECH Heat Pump Riser, 6 In., Gray (HPR-6)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 14 in x 18 in x 1-1/2 in, Elliptical, PK 5 (T180-14X18X1-1/2E-PK5)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX61)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT63)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY61)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT10)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU69)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (3GY67)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- Dayton Belt Drive Centrifugal Exhaust Vents