Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 13-3/4 In
Mfr # 38AX30
Zoro # G0317390
product price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38AX30
- Zoro # G0317390
- UPC # 190735276754
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Wheel Dia. | 13 3/4 in |
Base Height | 1 3/4 in |
Dimension C | 23 3/4 in |
Overall Height | 27 1/8 in |
Dimension B | 28 3/8 in |
Overall Dia. | 28 3/8 in |
Shaft Dia. Wheel End | 5/8 in |
Base Length | 19 in |
Dimension A | 19 in |
Base Width | 19 in |
Dimension D | 4 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Overall Length | 28 3/8 in |
Overall Width | 28 3/8 in |
Base Dimension | 19 in Square |
Cutout Length | 14.5 in |
Housing Length | 28.4 in |
Overall Diameter | 28 3/8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Housing Width | 28.4 in |
Wheel Diameter | 13 3/4 in |
Propeller Shaft Diameter | 5/8 in |
Damper Size | 12 x 12 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 1,618 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 1400 cfm (5PV51)
- AAF FLANDERS 24x24x4 High Capacity Pleated Air Filter, MERV 8 (80255.042424)
- VENTAMATIC Cool Attic® Gable Mounted Power Attic Ventilator - 2.1 Amps (CX2500UPS)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Upblast Ventilator, Wheel 8-1/4 In, 115V (5DVN8)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK5)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- Dayton Direct Drive Centrifugal Exhaust Ventilators