Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860
Mfr # 4YC68
Zoro # G3024637
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YC68
- Zoro # G3024637
- UPC # 190735337691
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Length | 22 in |
Base Width | 22 in |
Dimension C | 23 3/4 in |
Overall Dia. | 24 3/8 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Height | 16 3/8 in |
Base Height | 1 3/4 in |
Dimension B | 24 3/8 in |
Dimension A | 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension D | 4 3/8 in |
Wheel Dia. | 13 1/4 in |
Overall Length | 24 3/8 in |
Overall Width | 24 3/8 in |
Cutout Size | 17.5 in L x 17.5 in W |
Cutout Length | 17.5 in |
Overall Diameter | 24 3/8 in |
Housing Width | 24.4 in |
Wheel Diameter | 13 1/4 in |
Damper Size | 15 x 15 in |
Propeller Shaft Diameter | 1/2 in |
Housing Length | 24.4 in |
Base Dimension | 22 in Square |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Exhaust Airflow @ 0.000 in SP 1,043 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 6", PK2 (ALRD6-2PK)
- AIR HANDLER 10x40x1 Synthetic Pleated Air Filter, MERV 7 (54FE99)
- MRCOOL DIY 4th Gen Mutli Zone 3 Zone condenser 24k BTU W/25ft line set PR (DIYM227HPW02C07)
- TRANE Motor, 1 HP, 460/380-415V, 2 Speed, CW (MOT10358)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC72)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- DAYTON Downblast Less Drive Package, 14-3/4In (16D542)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- Dayton Direct Drive Centrifugal Exhaust Ventilators