Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 13-1/4 In
Mfr # 5DVT3
Zoro # G3023291
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5DVT3
- Zoro # G3023291
- UPC # 190735343166
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Dia. | 24 3/8 in |
Wheel Dia. | 13 1/4 in |
Dimension B | 24 3/8 in |
Overall Height | 25 1/2 in |
Base Length | 22 in |
Dimension A | 22 in |
Shaft Dia. Wheel End | 1/2 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension C | 23 3/4 in |
Dimension D | 4 3/8 in |
Base Height | 1 3/4 in |
Base Width | 22 in |
Overall Length | 24 3/8 in |
Overall Width | 24 3/8 in |
Cutout Size | 17.5 in L x 17.5 in W |
Overall Diameter | 24 3/8 in |
Housing Length | 24.4 in |
Housing Width | 24.4 in |
Wheel Diameter | 13 in |
Propeller Shaft Diameter | 1/2 in |
Base Dimension | 22 in Square |
Cutout Length | 17.5 in |
Damper Size | 15 x 15 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 1,383 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Spring Return Motor, 24V (30-118-A)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- NC FILTRATION 16x16 PRIMARY FILTERS FOR 600 NEG AIR, PK 40 (41227)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- Dayton Direct Drive Centrifugal Exhaust Ventilators