Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp
Mfr # 5DVR9
Zoro # G3085056
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DVR9
- Zoro # G3085056
- UPC # 190735343128
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Width | 22 in |
Dimension D | 4 3/8 in |
Base Height | 1 3/4 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Length | 22 in |
Dimension B | 24 3/8 in |
Dimension C | 23 3/4 in |
Shaft Dia. Wheel End | 1/2 in |
Wheel Dia. | 11 in |
Overall Height | 25 1/2 in |
Overall Dia. | 24 3/8 in |
Dimension A | 22 in |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Cutout Length | 17.5 in |
Wheel Diameter | 11 in |
Housing Width | 24.4 in |
Propeller Shaft Diameter | 1/2 in |
Overall Diameter | 24 3/8 in |
Cutout Size | 17.5 in L x 17.5 in W |
Housing Length | 24.4 in |
Base Dimension | 22 in Square |
Damper Size | 15 x 15 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/6 hp, Exhaust Airflow @ 0.000 in SP 966 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO SPACE HEATER CERMC 1500W (CT16558)
- SUPCO Contactor, 90A, 120V, 3 Pole (DP901203)
- SUPCO Supco 88 Oil Additive (S8)
- REZNOR Mfd Capacitor 5 (195642)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in (16D531)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D533)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AX06)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AX48)
- Dayton Direct Drive Centrifugal Exhaust Ventilators