Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 11 In
Mfr # 6KWK5
Zoro # G3700453
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWK5
- Zoro # G3700453
- UPC # 190735367117
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension A | 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 11 in |
Dimension D | 4 3/8 in |
Base Length | 22 in |
Base Height | 1 3/4 in |
Shaft Dia. Wheel End | 1/2 in |
Dimension C | 23 3/4 in |
Base Width | 22 in |
Dimension B | 24 3/8 in |
Overall Height | 25 1/2 in |
Overall Dia. | 24 3/8 in |
Overall Length | 24 3/8 in |
Overall Width | 24 3/8 in |
Cutout Size | 17.5 in L x 17.5 in W |
Housing Width | 24.4 in |
Base Dimension | 22 in Square |
Cutout Length | 17.5 in |
Housing Length | 24.4 in |
Damper Size | 15 x 15 in |
Wheel Diameter | 11 in |
Overall Diameter | 24 3/8 in |
Propeller Shaft Diameter | 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/6 hp, Exhaust Airflow @ 0.000 in SP 571 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Stand Alone Dehumidifier, 110 Pint Per Day AHAM, MERV-13 Filtration, Ideal for Crawlspace & Basement (4029700)
- DAYTON Louver Flange Kit, 48X48 (33W763)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Hz: 60 (4YC64)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- Dayton Direct Drive Centrifugal Exhaust Ventilators