Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 11 In
Mfr # 5DVT2
Zoro # G1020887
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DVT2
- Zoro # G1020887
- UPC # 190735343159
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension A | 22 in |
Base Length | 22 in |
Shaft Dia. Wheel End | 1/2 in |
Base Width | 22 in |
Overall Height | 25 1/2 in |
Dimension D | 4 3/8 in |
Wheel Dia. | 11 in |
Dimension B | 24 3/8 in |
Overall Dia. | 24 3/8 in |
Dimension C | 23 3/4 in |
Base Height | 1 3/4 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Wheel Diameter | 11 in |
Damper Size | 15 x 15 in |
Overall Diameter | 24 3/8 in |
Base Dimension | 22 in Square |
Housing Length | 24.4 in |
Cutout Length | 17.5 in |
Housing Width | 24.4 in |
Propeller Shaft Diameter | 1/2 in |
Cutout Size | 17.5 in L x 17.5 in W |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,462 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Fan Blade 12x12x2 (1210-0090-001)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- ACCUMULAIR Pleated Air Filter, 19.5" x 19.5" x 1", 4 Pack (FB19.5X19.5A_4)
- PRECISIONAIRE Filter Furn Gls 12X18X1 (10055011218)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK5)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- Dayton Direct Drive Centrifugal Exhaust Ventilators