Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 11 In
Mfr # 5DVT0
Zoro # G2069986
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5DVT0
- Zoro # G2069986
- UPC # 190735343135
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Height | 25 1/2 in |
Dimension C | 23 3/4 in |
Dimension A | 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Length | 22 in |
Shaft Dia. Wheel End | 1/2 in |
Base Height | 1 3/4 in |
Base Width | 22 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Wheel Dia. | 11 in |
Dimension B | 24 3/8 in |
Overall Length | 24 3/8 in |
Overall Width | 24 3/8 in |
Housing Length | 24.4 in |
Housing Width | 24.4 in |
Overall Diameter | 24 3/8 in |
Cutout Size | 17.5 in L x 17.5 in W |
Cutout Length | 17.5 in |
Damper Size | 15 x 15 in |
Base Dimension | 22 in Square |
Wheel Diameter | 11 in |
Propeller Shaft Diameter | 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,462 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan 634 Steel Roof Cap For Round Duct (3402328)
- RELIANCE WATER HEATERS CNRL VALV THRMSTAT PRPNE (100112339)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-016)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (6KWK7)
- DAYTON Downblast Less Drive Package, 14-3/4In (16D542)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 (16D535)
- Dayton Direct Drive Centrifugal Exhaust Ventilators