Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 10-1/2 In
Mfr # 4YC66
Zoro # G1895695
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YC66
- Zoro # G1895695
- UPC # 190735337677
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension B | 21 3/4 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Length | 19 in |
Overall Height | 13 7/8 in |
Base Height | 1 3/4 in |
Wheel Dia. | 10 1/2 in |
Base Width | 19 in |
Overall Dia. | 21 3/4 in |
Dimension C | 14 5/8 in |
Shaft Dia. Wheel End | 1/2 in |
Dimension A | 19 in |
Dimension D | 4 in |
Overall Width | 21 3/4 in |
Overall Length | 21 3/4 in |
Damper Size | 12 x 12 in |
Cutout Length | 14.5 in |
Propeller Shaft Diameter | 1/2 in |
Base Dimension | 19 in Square |
Housing Length | 21.8 in |
Housing Width | 21.8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Wheel Diameter | 10 1/2 in |
Overall Diameter | 21 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 1/2 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Exhaust Airflow @ 0.000 in SP 717 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV7 (132-2020-01)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- SOLER & PALAU Inline Backdraft Damper, 4" (MCA-100)
- WEIL MCLAIN Pilot Burner, Natural Gas (511-330-221)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Hz: 60 (4YC64)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Max. BHP: 0.29 hp (4HZ41)
- Dayton Direct Drive Centrifugal Exhaust Ventilators