Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 50 In
Mfr # 7YR34
Zoro # G0867596
Free Shipping & Returns
$9,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7YR34
- Zoro # G0867596
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 64 in x 64 in |
Base Length | 64 in |
Overall Height | 52 1/2 in |
Dimension B | 83 in |
Dimension A | 64 in |
Dimension D | 14 1/2 in |
Base Square Size - Roof Ventilators | 64" x 64" |
Overall Dia. | 83 in |
Base Width | 64 in |
Wheel Dia. | 50 in |
Shaft Dia. Wheel End | 1 1/4 in |
Base Height | 1 3/4 in |
Dimension C | 50 3/4 in |
Base Dimension | 64 in Square |
Propeller Shaft Diameter | 1 1/4 in |
Overall Width | 83 in |
Wheel Diameter | 50 in |
Housing Width | 83 in |
Damper Size | 50 x 50 in |
Overall Length | 83 in |
Overall Diameter | 83 in |
Housing Length | 83 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 50 in, Base Diameter Not Applicable, Base Length 64 in, Base Width 64 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, Exhaust Airflow @ 0.000 in SP 37,068 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- SANYO Mini Piston Pump, 208 to 230V (SI-30-230)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1/2 in Width, 100 ft Length (CTP-002-008)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A715)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- DAYTON Downblast Vent, Belt Drive, 42 In (7AU97)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AT00)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP12)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U4)
- DAYTON Upblast Less Drive Package, 11 In (20FT14)
- Dayton Belt Drive Centrifugal Exhaust Vents