Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 50 In
Mfr # 7A688
Zoro # G3158723
product price: $8,626.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,626.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A688
- Zoro # G3158723
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 64 in x 64 in |
Dimension D | 14 5/10 in |
Dimension A | 64 in |
Base Length | 64 in |
Overall Dia. | 83 in |
Base Square Size - Roof Ventilators | 64" x 64" |
Wheel Dia. | 50 in |
Overall Height | 52 1/2 in |
Dimension C | 50 75/100 in |
Shaft Dia. Wheel End | 1 1/4 in |
Base Width | 64 in |
Base Height | 1 3/4 in |
Dimension B | 83 in |
Wheel Diameter | 50 in |
Housing Length | 83 in |
Overall Width | 83 in |
Overall Length | 83 in |
Housing Width | 83 in |
Damper Size | 50 x 50 in |
Base Dimension | 64 in Square |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 83 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 50 in, Base Diameter Not Applicable, Base Length 64 in, Base Width 64 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Exhaust Airflow @ 0.000 in SP 29,494 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 7/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20221.6 6pk)
- PRO-SET 5' Black Vacuum Hose 3/8" Fittings w/BV (HV5E)
- FILTERS-NOW Filters-NOW DPFG20X30X5AM8 20x30x5 MERV 8 Honeywell FC40R1029 Return Grille Filter Pack of - 2 (DPFG20X30X5AM8)
- FUNCTIONAL DEVICES-RIB U1C Spdt Enclosed Pilot Relay (RIBU1C)
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In (7AU89)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY66)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT37)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR18)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- Dayton Belt Drive Centrifugal Exhaust Vents