Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 50 In
Mfr # 7A687
Zoro # G1213161
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,138.31
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A687
- Zoro # G1213161
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 64 in x 64 in |
Dimension B | 83 in |
Base Height | 1 3/4 in |
Base Width | 64 in |
Dimension C | 50 75/100 in |
Dimension D | 14 5/10 in |
Base Length | 64 in |
Overall Height | 52 1/2 in |
Shaft Dia. Wheel End | 1 1/4 in |
Wheel Dia. | 50 in |
Overall Dia. | 83 in |
Dimension A | 64 in |
Base Square Size - Roof Ventilators | 64" x 64" |
Propeller Shaft Diameter | 1 1/4 in |
Damper Size | 50 x 50 in |
Base Dimension | 64 in Square |
Wheel Diameter | 50 in |
Overall Length | 83 in |
Housing Length | 83 in |
Housing Width | 83 in |
Overall Diameter | 83 in |
Overall Width | 83 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 50 in, Base Diameter Not Applicable, Base Length 64 in, Base Width 64 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Exhaust Airflow @ 0.000 in SP 24,820 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 5/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Bx56 Browning Grip Notched (BX56)
- LENNOX Flame Sensor (17J56)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU3)
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A623)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JP09)
- DAYTON Downblast Less Drive Package, 24-1/2In, Number of Speeds: 1 (4YU99)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A703)
- DAYTON Downblast Less Drive Package, 50 In (4YY12)
- Dayton Belt Drive Centrifugal Exhaust Vents