Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 50 In
Mfr # 7A686
Zoro # G2071991
product price: $8,350.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,350.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A686
- Zoro # G2071991
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 64 in x 64 in |
Dimension D | 14 5/10 in |
Wheel Dia. | 50 in |
Base Square Size - Roof Ventilators | 64" x 64" |
Base Length | 64 in |
Shaft Dia. Wheel End | 1 1/4 in |
Overall Height | 52 1/2 in |
Dimension C | 50 75/100 in |
Dimension A | 64 in |
Overall Dia. | 83 in |
Base Width | 64 in |
Base Height | 1 3/4 in |
Dimension B | 83 in |
Wheel Diameter | 50 in |
Housing Width | 83 in |
Damper Size | 50 x 50 in |
Base Dimension | 64 in Square |
Overall Width | 83 in |
Housing Length | 83 in |
Overall Diameter | 83 in |
Overall Length | 83 in |
Propeller Shaft Diameter | 1 1/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 50 in, Base Diameter Not Applicable, Base Length 64 in, Base Width 64 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 21,677 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- DURAFLOW FILTRATION Washable Aluminum Air Filter 16 x 20 x 1 (HDA3120)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- COREMAX Valve Core Removal Tool, 24 oz, Gold, Brass (CM-CRTOOL)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR58)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY64)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- Dayton Belt Drive Centrifugal Exhaust Vents