Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 36 In
Mfr # 7A680
Zoro # G2194561
product price: $4,176.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,176.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A680
- Zoro # G2194561
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Overall Dia. | 58 3/4 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Dimension C | 38 1/2 in |
Dimension B | 58 3/4 in |
Dimension D | 8 7/8 in |
Dimension A | 46 in |
Base Height | 1 3/4 in |
Wheel Dia. | 36 in |
Overall Height | 40 1/4 in |
Shaft Dia. Wheel End | 1 1/4 in |
Base Length | 46 in |
Base Width | 46 in |
Wheel Diameter | 36 in |
Overall Length | 58 3/4 in |
Overall Width | 58 3/4 in |
Housing Width | 58.8 in |
Housing Length | 58.8 in |
Damper Size | 39 x 39 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 58 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 12,304 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 26 In, 24 Deg Pitch (T2603-24 R)
- ALL-FILTERS 25X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (25251.8 4PK)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- PROSOURCE Grill Return Air 14X6In Wht (1RA1406)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR59)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT27)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AT00)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A571)
- Dayton Belt Drive Centrifugal Exhaust Vents