Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 36 In
Mfr # 7A678
Zoro # G1448885
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,904.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A678
- Zoro # G1448885
- UPC # 00190735339442
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Base Width | 46 in |
Overall Dia. | 58 3/4 in |
Wheel Dia. | 36 in |
Overall Height | 40 1/4 in |
Dimension B | 58 3/4 in |
Dimension D | 8 7/8 in |
Base Height | 1 3/4 in |
Dimension A | 46 in |
Base Length | 46 in |
Dimension C | 38 1/2 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Shaft Dia. Wheel End | 1 1/4 in |
Overall Diameter | 58 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Width | 58 3/4 in |
Wheel Diameter | 36 in |
Housing Length | 58.8 in |
Damper Size | 39 x 39 in |
Overall Length | 58 3/4 in |
Housing Width | 58.8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 208-230/440V AC, Phase 3, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 9,763 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 24 In Dia, 24 Deg Pitch (T2403-24 R)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- LASKO BOX FAN 20"" 3SPD BASIC (3733)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX67)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Downblast Less Drive Package, 36 In (4YY11)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- Dayton Belt Drive Centrifugal Exhaust Vents